- Injected molded seamless construction
- Excellent cold weather flexibility
- Self cleaning
- Slip resistent outsole
- Kick off lug for easy on and off
- Fits over most work shoes and boots
Product is priced per each and sold per package. 6 Units Per Package.
Weights & Dimensions
| Size | L |
| Boot Height | 4 in |
Product Details
| Chemical Resistant Sole | Yes |
| Upper Material | PVC/Flex-O-Thane |
| For Use With | Fits Shoe Size 10-11 |
| Material | PVC |
| Outsole Material | PVC/Flex-O-Thane |
| Gender | Men's |
| Manufacturers Part Number | 86010LG00 |
| Waterproof | Yes |
| Brand | OnGuard |
| Type | Overshoe |
| Color | Black |
| Series | Viking |
| Midsole Material | PVC/Flex-O-Thane |
| Outsole Design | 4-Way Cleated |
| Style | Viking |
| Insulated | No |
| Insulation Type | None |
| Closure Type | Slip-On |
| Footwear Sole Pattern | 4-Way Cleated |
| Description | 4" Viking Black Overshoe W/4-Way Cleated Outsole |
| Package Quantity | 1 Pair |
| Shank Material | PVC/Flex-O-Thane |
| Slip Resistant | Yes |