Marathon's Single Phase extensive line of General Purpose motors are available in ODP and TEFC construction, Foot Mounted and Footless. Horsepower sizes available from stock range from 1/12 HP through 15 HP.
Marathon Motors, G359, 056C34F5310, 1HP, 3600RPM, 115/208-230V, 1PH, 56 FR, TEFC
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$479.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 30 |
| Opposite End Bearing Size | 6203 |
| Drive End Bearing Size | 6203 |
Product Details
| 60 Hertz kW | 0.75 kW |
| Bearing Opp Drive End | 6203 |
| KVA Code | K |
| IP Code | 43 |
| Motor RPM 60 Hertz | 3600 rpm |
| Mounting Location | Rigid |
| Phase | 1 |
| Manufacturers Part Number | G359 |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Bearing Drive End | 6203 |
| Brand | Marathon Motors |
| Insulation Class | B |
| Horsepower | 1 HP |
| Orientation | Horizontal |
| Frame | 56 |
| Starting Type | Cap Start Ind Run |
| Rotation | CCW ° |
| Enclosure Type | Totally Enclosed |
| Voltage | 115/208-230 V |
| Nameplate RPM | 3600 rpm |
| Full Load Amps | 12.4/6.7-6.2 A |
| Duty | Continuous |
| Ambient Temperature | 40 °C |
| RPM Range | 3001-3600 rpm |
Compliance & Certifications
| CSA Certified | Y |
| NEMA Design | N |
| UL | Recognized Construction |