M-D Replacement Vinyl Threshold Insert, 43826, 72", Gray
Write a Review
|
Questions & Answers (0)
Product Description
Threshold vinyl inevitably wears down from foot traffic, changing temperatures, doors and other common wear and tear. When the vinyl erodes, it decreases the energy efficient properties of the threshold, thus increasing your building's energy loss.M-D's gray vinyl replacement insert fits Deluxe Aluminum Thresholds with Vinyl Seals.
PRICE
$13.50
4
4
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 2-1/2 in |
| Height | 3/4 in |
| Size | 72 in |
Product Details
| Material | Vinyl |
| Description | Replacement Vinyl Threshold Insert |
| Color | Gray |
| Manufacturers Part Number | 43826 |
| For Use With | Deluxe Aluminum Thresholds W/Vinyl Seals |
| Brand | M-D Building Products |