Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864550

MPN #: G4015DFO

Wiremold G4015DFO 2" Radius FiberReady Divided Tee, Gray, 12-3/4"L

Product Description
Wiremold G4015DFO 2" Radius FiberReady Divided Tee, Gray, 12-3/4"L

Features

  • Large cross section area, provides ample space for large wiring requirements
  • Complete line of fittings, provides complete wiring solution and allows for interconnection between raceway systems
  • Gray baked enamel and Ivory ScuffCoat finish makes a scratch resistant surface
PRICE
$125.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-3/4 in
Size1-3/4 in

Product Details

DescriptionDivided Tee
ColorGray
Manufacturers Part NumberG4015DFO
BrandWiremold
Voltage Rating600V V