Please note this is an accessory item for Zip-A-Duct™ Fabric ducting only and cannot be purchased on its own.
Zip-A-Duct™ 16" Dark Grey Tee Section With 12" Take Offs
Zip-A-Duct™ Fabric Duct Tee Section. This section provides you with one inlet and two side takeoffs. This Tee Section has a 16" inlet with two 12" outlets. This will allow you to split the total CFM into two directions evenly or unevenly up to a 40% 60% split. A 16" diameter duct will handle from 1,200 to 2,000 CFM total at an acceptable static pressure, while the 12" outlets will handle 600 to 1,200 CFM each. Includes (1) inlet and (2) outlets.
For any questions about the product or for help with custom configurations, please contact your Global Industrial sales representative.
Zip-A-Duct™ 16" Gray Tee Section With 12" Take Offs
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$875.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Weight | 4 lbs |
| Diameter | 16 x 12 x12 in |
Product Details
| Type | Accessory |
| Max CFM per Diameter | 2000 CFM |
| Material | Permeable Fabric |
| Features | Machine Washable |
| Color | Gray |
| Manufacturers Part Number | 450116030000 |
| Min CFM Per Diameter | 1201 CFM |
| Brand | Zip-A-Duct |
Compliance & Certifications
| Certifications | UL Listed |