6'L X 6-1/2'H Steel Scaffolding Unit
|
Questions & Answers (0)
Product Description
Heavy Duty Scaffolding
Rugged 1-1/2" square tubular steel construction. Height can be adjusted by a single user easily and without tools at 4" increments. Height adjustment mechanism is surrounded by a protective D-ring for safety. The four 5" swivel casters will not roll or swivel when locked. Rungs spaced on 12" centers. Optional handrail/toeboard kit available. See Accessories model 309104. UL listed.
Rugged 1-1/2" square tubular steel construction. Height can be adjusted by a single user easily and without tools at 4" increments. Height adjustment mechanism is surrounded by a protective D-ring for safety. The four 5" swivel casters will not roll or swivel when locked. Rungs spaced on 12" centers. Optional handrail/toeboard kit available. See Accessories model 309104. UL listed.
PRICE
$779.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 29-1/2 in |
| Height | 78 in |
| Weight Capacity | 1000 lbs |
| Weight | 145 lbs |
Product Details
| Assembly Required | Yes |
| Type | Tower |
| Color | Yellow |
| Casters | 5" Locking |
| Material | Steel |
| Manufacturers Part Number | 309101 |
| Brand | Titan |
Compliance & Certifications
| Certifications | ANSI & OSHA |