Steel Boxes
Width
Brand
Material
Free Shipping
Length
Depth
Height
Type
Size
Gauge
Capacity
Color
Price
Related Products
Hoffman C8C8, Consolet, Sloped Cover, 8.00X8.00X7.09, Steel/Gray Consolets are ideal for mounting small control or instrumentation devices where the desirable access requires a 30- or 60-degree surface. These enclosures can be mounted on either of two sides for placement on desktops, pedestals or other flat surfaces. Features: 14 gauge steel Seams continuously welded and ground smooth; no holes or knockouts Captivated cover screws thread into sealed wells Bonding provision on cover Oil-resistant gasket and adhesive Control panel attached with continuous hinge along bottom edge
Hoffman C12C20, Consolet, Sloped Cover, 12.00X20.00X9.09, Steel/Gray Consolets are ideal for mounting small control or instrumentation devices where the desirable access requires a 30- or 60-degree surface. These enclosures can be mounted on either of two sides for placement on desktops, pedestals or other flat surfaces. Features: 14 gauge steel Seams continuously welded and ground smooth; no holes or knockouts Captivated cover screws thread into sealed wells Bonding provision on cover Oil-resistant gasket and adhesive Control panel attached with continuous hinge along bottom edge
Hoffman C12C16, Consolet, Sloped Cover, 12.00X16.00X9.09, Steel/Gray Consolets are ideal for mounting small control or instrumentation devices where the desirable access requires a 30- or 60-degree surface. These enclosures can be mounted on either of two sides for placement on desktops, pedestals or other flat surfaces. Features: 14 gauge steel Seams continuously welded and ground smooth; no holes or knockouts Captivated cover screws thread into sealed wells Bonding provision on cover Oil-resistant gasket and adhesive Control panel attached with continuous hinge along bottom edge
With a chain-secured, lift-off clamp cover, this enclosure meets basic functionality requirements for housing controls and instrumentation. Features: 16 or 14 gauge steel (see table) Seams continuously welded and ground smooth External screw clamps Lift-off cover Bonding provision on cover Chain holds cover to box when cover is removed Oil-resistant gasket Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger External wall-mounting brackets
Consolets are ideal for mounting small control or instrumentation devices where the desirable access requires a 30- or 60-degree surface. These enclosures can be mounted on either of two sides for placement on desktops, pedestals or other flat surfaces. Features: 14 gauge steel Seams continuously welded and ground smooth; no holes or knockouts Captivated cover screws thread into sealed wells Bonding provision on cover Oil-resistant gasket and adhesive Control panel attached with continuous hinge along bottom edge