Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Hoffman G800600225G FUSION G7™ Wall-Mount Enc W/Gl Plate, 800x600X225mm

Hoffman G800600225G FUSION G7™ Wall-Mount Enc W/Gl Plate, 800x600X225mm

Item #: WBB1608476

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$843.00 up to 1% OFF

Price: $833.00

$138.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Hoffman G400600225G FUSION G7™ Wall-Mount Enc W/Gl Plate, 400x600X225mm

Hoffman G400600225G FUSION G7™ Wall-Mount Enc W/Gl Plate, 400x600X225mm

Hoffman G600400225G FUSION G7™ Wall-Mount Enc W/Gl Plate, 600x400X225mm

Hoffman G600400225G FUSION G7™ Wall-Mount Enc W/Gl Plate, 600x400X225mm

Hoffman A606CH, Continuous Hinge W/Clamps, Type 12, 6.00X6.00X4.00, Steel/Gray

Hoffman A606CH, Continuous Hinge W/Clamps, Type 12, 6.00X6.00X4.00, Steel/Gray

Hoffman A10086CH, Continuous Hinge W/Clamps, Type 12, 10.00X8.00X6.00, Steel/Gray

Hoffman A10086CH, Continuous Hinge W/Clamps, Type 12, 10.00X8.00X6.00, Steel/Gray

Hoffman CSD30248LGEMC, Concept™ Wall-Mount Emc Encl, 30.00X24.00X8.00

Hoffman CSD30248LGEMC, Concept™ Wall-Mount Emc Encl, 30.00X24.00X8.00

Hoffman WF10LP, Weatherflo™ Type 3R Drive Encl W/6In Fan, 35.00X24.00X12.00, Galvanized/Paint

Hoffman WF10LP, Weatherflo™ Type 3R Drive Encl W/6In Fan, 35.00X24.00X12.00, Galvanized/Paint

Hoffman A36H30DLP Wall Mount, Type 4 Encl, 36.00x30.00x12.00, Steel/Gray

Hoffman A36H30DLP Wall Mount, Type 4 Encl, 36.00x30.00x12.00, Steel/Gray

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Hoffman G800600225G FUSION G7™ Wall-Mount Enc W/Gl Plate, 800x600X225mm

Innovative, metric-dimensioned wall-mount enclosure designed to house and protect electrical and electronic components in industrial environments. Provides traditional enclosure functionality with scalable internal component mounting capability using the optional internal mounting system and accessory components.

Features:
  • Constructed from 1.2-mm, 1.5-mm and 2-mm thick steel (18, 16 and 14 gauge) (see table)
  • Seamless foam-in-place gasket
  • Reversible door with sealed hinges and hinge brackets
  • Gland plate(s) for enclosure bottom
  • Bonding provision on door; grounding studs (2) on body
  • Full-height galvanized steel back panel included

Weights & Dimensions

  • Body Thickness 1.5 in
  • G x H 30.00 x 22.13 in
  • Sizes (A x B x C) 31.50x23.62x8.86in
  • A x B x C 31.50 x 23.62 x 8.86 in
  • Body Thickness Gauge 16 ga
  • D x E 29.72 x 21.85 in
  • Door Thickness 16 ga

Product Details

  • Description Wall Mount Enc, Type 4 & 12
  • Type 4/12
  • Brand Hoffman
  • Latch Type Quarter-turn
  • Material Steel
  • Manufacturers Part Number G800600225G
  • Color Family Paint
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hoffman G800600225G FUSION G7™ Wall-Mount Enc W/Gl Plate, 800x600X225mm

Hoffman G800600225G FUSION G7™ Wall-Mount Enc W/Gl Plate, 800x600X225mm

Item #: WBB1608476

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant