Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marathon Motors

Model # :WBB870645

MPN #: G951

Marathon Motors, G951, 56C17D5308, 1 1/2HP, 1800RPM, 115/208-230V, 1PH, 56H FR, DP

Product Description

Marathon's Single Phase extensive line of General Purpose motors are available in ODP and TEFC construction, Foot Mounted and Footless. Horsepower sizes available from stock range from 1/12 HP through 15 HP.

PRICE
$545.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shaft Diameter5/8
Opposite End Bearing Size6203
Drive End Bearing Size6203

Product Details

Motor RPM 60 Hertz1800 rpm
Mounting LocationRigid
MaterialRolled Steel
Phase1
Manufacturers Part NumberG951
EnclosureDP
DesignCapacitor Start Induction Run
Service Factor1.15
BrandMarathon Motors
RPM1800 rpm
Horsepower1-1/2 HP
Frame56
Hertz60 Hz
RotationCCW °
Thermal ProtectionManual
Enclosure TypeOpen/Drip Proof
Voltage115/208-230 V
Full Load Efficiency77
Full Load Amps18/9.3-9 FLA
DutyContinuous
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CSA CertifiedYes
ULRecognized