Lyon® Slotted Angle 12-Gauge, 144"L x 1-1/2"W x 3"H, Pack of 10
Write a Review
|
Questions & Answers (0)
Product Description
Customize your industrial workspace with Lyon® slotted steel angle, a versatile and durable material ideal for constructing custom structures. Lyon® engineered these slotted angles to provide exceptional strength and versatility, so you can build a wide range of storage solutions tailored to your specific needs.
Crafted from high-quality steel and finished with a protective galvanized coating. Lyon® slotted steel angle offers exceptional durability as well as resistance to corrosion. The slotted design, with markings at 3-inch intervals, allows for easy and precise customization of your structures.
Choose from two weight options to suit your specific requirements. Our medium-duty angle, made from 14-gauge steel, provides a balance of strength and flexibility. For heavier loads, our heavy-duty angle, constructed from 12-gauge steel, offers superior load-bearing capacity.
To simplify your project, our 8-foot packs include 40 nuts and bolts, while 10 and 12-foot packs come with 75 nuts and bolts. For added strength at corner joints, we offer Gusset Plates, which can be easily integrated into your design.
To ensure your structures meet your specific load requirements, refer to our load capacity guide. With Lyon® slotted steel angle, you have the tools to create custom storage solutions that enhance your workspace efficiency and productivity.
Crafted from high-quality steel and finished with a protective galvanized coating. Lyon® slotted steel angle offers exceptional durability as well as resistance to corrosion. The slotted design, with markings at 3-inch intervals, allows for easy and precise customization of your structures.
Choose from two weight options to suit your specific requirements. Our medium-duty angle, made from 14-gauge steel, provides a balance of strength and flexibility. For heavier loads, our heavy-duty angle, constructed from 12-gauge steel, offers superior load-bearing capacity.
To simplify your project, our 8-foot packs include 40 nuts and bolts, while 10 and 12-foot packs come with 75 nuts and bolts. For added strength at corner joints, we offer Gusset Plates, which can be easily integrated into your design.
To ensure your structures meet your specific load requirements, refer to our load capacity guide. With Lyon® slotted steel angle, you have the tools to create custom storage solutions that enhance your workspace efficiency and productivity.
PRICE
$539.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 144 |
| Width | 1-1/2 in |
| Height | 3 in |
Product Details
| Type | Slotted Angle |
| Finish Type | Galvanized |
| Material | Steel |
| Manufacturers Part Number | NF6522 |
| Brand | Lyon |