- Dimensions: 25mm x 47mm x 14mm x 15mm (Wi)
- Sliding Surface: PTFE Lined Steel Outer on Chrome Plated Ball
- Suitable for Radial Loads and single direction Axial (Thrust) Loads
- Maintenance Free - Low Friction
GAC 25F Spherical Plain Thrust Bearing, Angular Contact, Metric
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$86.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51.7 mm |
| Width | 51.7 mm |
| Depth | 51.7 mm |
| Height | 15 mm |
| Weight | 0.3 lbs |
| Outside Dimension (D) | 47Mm |
| Ball Diameter (dk) | 42Mm |
| Bore (D) | 25Mm in |
| Static Load | 178 N |
| Width (T) | 15Mm |
| Width (C) | 14Mm |
| Width (B) | 15Mm |
Product Details
| Dynamic Load (kN) | 89 |
| Series | F Series |
| Common Interchanges | GE25SW |
| Manufacturers Part Number | GAC 25F |
| Max Angle of Misalignment | 2.5 |
| Brand | Bearings Limited |