- Dimensions: 70mm x 110mm x 23mm x 25mm (Wi)
- Sliding Surface: PTFE Lined Steel Outer on Chrome Plated Ball
- Suitable for Radial Loads and single direction Axial (Thrust) Loads
- Maintenance Free - Low Friction
GAC 70F Spherical Plain Thrust Bearing, Angular Contact, Metric
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$415.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 121 mm |
| Width | 121 mm |
| Depth | 121 mm |
| Height | 25 mm |
| Weight | 2 lbs |
| Outside Dimension (D) | 110Mm |
| Ball Diameter (dk) | 102Mm |
| Bore (D) | 70Mm in |
| Static Load | 720 N |
| Width (T) | 25Mm |
| Width (C) | 23Mm |
| Width (B) | 25Mm |
Product Details
| Dynamic Load (kN) | 360 |
| Series | F Series |
| Common Interchanges | GE70SW |
| Manufacturers Part Number | GAC 70F |
| Max Angle of Misalignment | 2 |
| Brand | Bearings Limited |