Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Air Conditioning Products

Model # :WBB1249571

MPN #: GFL-36x24

Galvanneal Modular Fixed Louver 36"W x 24"H - GFL-36x24

Product Description
Modular Fixed Louvers - Models AFL and GFL modular louvers provide good protection from rain and weather at an economical price. The channel frame is 4" deep with K-style non-drainable 45 degree blades. Available in Aluminum (AFL) or Galvaneal (GFL) and comes standard with a birdscreen on the back.

MADE IN THE USA
PRICE
$375.95

1
1
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width35-1/2 in
Depth4 in
Height23-1/2 in
Inside Width35-1/2 in
Inside Height23-1/2 in
Weight47 lbs
Nominal Size36 x 24 in
Max Velocity709 FPM - Water Penetration ft/min
Rough Opening36W x 24H in
Free Area2.78 ft³

Product Details

Number of Panels1
TypeIntake or Exhaust
Mounting LocationVertical
FinishMill Finish
MaterialGalvanized Steel
BrandAir Conditioning Products

Warranty

Warranty1 yr