Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Air Conditioning Products

Model # :WBB771611

MPN #: GFL 18

Galvaneal Modular Fixed Louver 18" - GFL 18

Product Description
Modular Fixed Louvers provide good protection from rain and weather at an economical price. The channel frame is 4" deep with K-style non-drainable 45 degree blades. Comes standard with a birdscreen on the back.

MADE IN THE USA
PRICE
$195.95

1
1
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-1/2 in
Depth4 in
Height17-1/2 in
Weight18 lbs
Nominal Size18 x 18 in
Max Velocity709 - Water Penetration ft/min
Rough Opening18 x 18 in
Free Area0.87 ft³

Product Details

Number of Panels1
TypeIntake or Exhaust
Mounting LocationVertical
MaterialGalvanized Steel
Manufacturers Part NumberGFL 18
BrandAir Conditioning Products

Warranty

Warranty1 yr