Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB3252487

MPN #: HWG4SC6178-4CL

Hallowell® Galvanite DuraTough™ Extra HD Storage Cabinet, 36"W x 21"D x 78"H, Charcoal

Product Description
Hallowell® DuraTough™ all-welded storage and combination cabinets are available in Heavy-Duty and Extra Heavy-Duty models for both our Classic and Galvanite corrosion resistant series. Classic Series cabinets are fabricated from prime grade cold rolled sheet steel. Galvanite Series cabinets are fabricated from galvannealed sheets steel which as a zinc-iron alloy coating that is applied at the mill providing protection against high-humidity and moist environments. Heavy Duty Cabinets are fabricated with 16 gauge sheet steel and are fully-welded creating a rigid, durable unit. Extra Heavy-Duty Cabinets are fabricated with 14 gauge sheet steel which is 25% thicker than 16 gauge providing MAXIMUM durability.

Features:
  • 36"W x 21"D x 78"H
  • 738 Charcoal
  • Single Tier, Double Door
  • 1-Wide
  • 14 Gauge Plain Doors with 18 Gauge Full Height Door Stiffener, 14 Gauge Body
  • Projecting High-Security Cremone Turn-Handle, 3-Point Latching
  • 13 gauge 3-1/2" 7-Knuckle Hinges, 3-Per Door
  • Includes 4 adjustable shelves
  • 1 Year Warranty
  • Galvannealed Sheet Steel


PRICE
$1,969.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth21 in
Height78 in
Weight350 lbs
Gauge14/18 ga

Product Details

Lock TypePadlock Hasp
TypeExtra Heavy Duty Storage Cabinet
Number of Adjustable Shelves4
ColorGray
Door TypeSolid
SeriesGalvanite
Handle TypeSwing
Number of Doors2
Number of Shelves5
MaterialSteel
Construction TypeAll-Welded
Package Quantity1
Manufacturers Part NumberHWG4SC6178-4CL
Number of Fixed Shelves1
BrandHallowell

Warranty

Warranty1 yr