Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB480279

MPN #: 815S18PT

Hallowell 800 Series Industrial Storage Cabinet, 36"W x 18"D x 78"H, Parchment, Unassembled

Product Description
Hallowell 800 Series Storage Cabinets provide a neat and attractive appearance will provide ample storage space for supplies and personal belongings. Designed to meet government requirements, these heavy gauge cabinets feature 3-point positive locking and a chrome plated locking handle with built-in grooved key lock. Shelves are adjustable on 2" centers and have a triple flanged front for added strength (up to 300 lbs - uniformly distributed). All-welded frame assembly and factory hung reinforced doors ensure proper operation and fit.

PRICE
$589.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
589.00
Buy 6 units - 10 units
559.00Save $30.00 (5%)
Buy 11+ units
539.00Save $50.00 (8%)
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Height78 in
Weight131 lbs
Gauge20 ga

Product Details

Lock TypeKeyed Lock, Keyed Differently
Number of Adjustable Shelves4
Door TypeSolid
Number of Shelves4
MaterialSteel
Construction TypeUnassembled
Manufacturers Part Number815S18PT
BrandHallowell
TypeStorage Cabinet
Shelf Capacity200 lbs
ColorParchment
Series800 Series - Industrial
Handle TypeLever
StyleFull Height
Number of Doors2
Number of Compartments5
Package Quantity1
Number of Fixed Shelves1
Base TypeFrame

Warranty

Warranty1 yr