Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Air Conditioning Products

Model # :WBB1249574

MPN #: GMD-60

Galvanized Steel Flanged Motorized Damper 60" - GMD-60

Product Description
Flanged Frame - Models AMD and GMD are heavy duty motorized volume control dampers. The 1-1/2" flanged frame has welded corners for added strength. The 6" wide blades are center-pivoted for a full 90 degree rotation with parallel blade action. The stainless steel jamb seals help in keeping out light, air, and moisture. The dampers can be used for exhaust or supply applications and can be mounted in either a vertical or horizontal position; typically walls or curbs. Available in Extruded Aluminum (AMD) or Galvanized Steel (GMD) and comes standard with an internally mounted factory installed 24-240 volt power open / spring close motor with end switches.

MADE IN THE USA
PRICE
$1,529.00

1
1
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width63 in
Depth10-1/4 in
Height63 in
Inside Width60 in
Inside Height60 in
Weight162 lbs
Nominal Size60 x 60 in
Max Velocity3500 ft/min
Rough Opening61W x 61H in
Max Pressure In W.G.4 in
Free Area23.31 ft³

Product Details

Number of Panels2
TypeMotorized
Mounting LocationVertical or Horizontal
FinishMill Finish
MaterialGalvanized Steel
Manufacturers Part NumberGMD-60
BrandAir Conditioning Products

Warranty

Warranty1 yr