Galvanized Folding Bollard 42"H
|
Questions & Answers (0)
Product Description
Folding Steel Bollard
42"H post folds to 4"H to parking control or security. Made of 1-11/16" diameter steel. Padlockable in raised position (padlock not included). Galvanized finish. Installs with lag bolts (not included), bolt hole diameter 5/8". Bolt Hole Diameter (in.) 7/16, Bolt Holes (quantity) 4
42"H post folds to 4"H to parking control or security. Made of 1-11/16" diameter steel. Padlockable in raised position (padlock not included). Galvanized finish. Installs with lag bolts (not included), bolt hole diameter 5/8". Bolt Hole Diameter (in.) 7/16, Bolt Holes (quantity) 4
PRICE
$146.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 42 in |
| Weight | 13 lbs |
| Base Thickness | 3/8 in |
| Bolt Spacing | 5-1/2 mm |
| Base Dimensions (W x L) | 6 x 6 |
| Diameter | 1-11/16 in |
Product Details
| Assembly Required | No |
| Type | Folding Bollard |
| Tape Color Family | Black Hazard |
| Color | Silver |
| Series | BOL-FD |
| Hardware Included | No |
| Style | Flexible Bollard |
| Mounting Location | Concrete |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | BOL-FD-36-G |
| Shape | Round |
| Brand | Vestil |
Warranty
| Warranty | 90 Days |