Palram - Canopia Galvanized Potting Bench, 24"L x 44"W x 44"H
|
Questions & Answers (0)
Product Description
The Galvanized Potting Bench is 44" wide, 24" deep and the shelf top is 30" high. The convenient upper shelf is 44" high and is 10" x 44". It is rust resistant and the smooth surface allows for easy clean up. It is a very strong bench made of 18 gauge galvanized steel and is easy to assemble.
PRICE
$335.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 44 in |
| Height | 44 in |
| Weight | 47 lbs |
Product Details
| Assembly Required | Yes |
| Type | Potting Bench |
| Frame Color Family | Silver |
| Material | Galvanized Steel |
| Package Quantity | 1 |
| Description | Galvanized Potting Bench |
| Brand | Palram - Canopia |