Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hydrofarm

Model # :WBB2288865

MPN #: CK64005

Hydrofarm CK64005 50-Cell Square Plug Flat Insert Hydroponic Seeding Tray

Product Description
Hydrofarm CK64005 50-Cell Square Plug Flat Insert Seeding Tray

Use this 50 cell pack insert with coco plugs, regular soil, or soilless mixes to plant seeds or cuttings. Fits into heavy duty Cut Kit Tray and all standard seed flats.

PRICE
$3.07

Min. purchase quantity is 5
5
5
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-1/2 in
Width1-3/4 in
Height1 in

Product Details

Manufacturers Part NumberCK64005
Description50-Cell Square Plug Flat Insert Seeding Tray
BrandHydrofarm