Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Ashland Conveyor Products

Model # :WBB730148

MPN #: 33928

Ashland 3-5/8"W C-Channel Straight Flow Rail, 10'L, 8 Wheels per Foot

Product Description
Ashland Conveyor Products produces several models of flow rails with skatewheels. Skatewheel flow rail is well suited for storage flow racks. For pallet flow 100 Lb. capacity wheels are recommended.

Construction:

  • 1" x 2-1/2" x 1" 12 ga galvanized steel frames.
  • Inline wheels are on 3" centers and staggered wheels are on 1-1/2" centers.
Capacities:

  • Wheels are 1-15/16" diameter with ¼" bore and have either 75 Lb or 100 Lb capacity.
  • FR4 flow rail capacities (evenly distributed non-impact load):
    • 36 lbs. per foot with supports on 10' centers.
    • 260 lbs. per foot with supports on 5' centers.


Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.

PRICE
$279.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 ft
Width3-5/8 in
Height3-1/32 in
Weight Capacity100 per Wheel lbs
Weight54 lbs
Skate Wheel Diameter1-15/16 in
Between Frame Width1-5/8 in
Axle Center1-1/2 in

Product Details

Assembly RequiredNo
TypeFlow Rail
ColorSilver
Wheels per Foot8
Frame TypeC-Channel
StyleFlow Rail Skate Wheel
Wheels per Conveyor80
Capacity36 Lbs./Ft. on 10' Support Centers; 260 Lbs./Ft. on 5' Support Centers
MaterialGalvanized Steel
DescriptionWheels In Line
Manufacturers Part Number33928
Conveyor SectionStraight
BrandAshland Conveyor Products

Warranty

Warranty1 yr