Model # :WB240575
MPN #: STOR-912-G-W-1RH
Galvanized Steel Outdoor Storage Sheds 9'1-1/2"W x 12' 9"D x 7'1"H
Write a Review
|
Questions & Answers (0)
Product Description
Galvanized Steel Storage Shed - 9' 1-1/2"W x 12'9"D x 7'1"H
Heavy duty outdoor steel storage shed is made using maintenance-free and corrosion resistant galvanized corrugated 22 gauge steel panels. Steel shed includes a right-side hinged door that is padlockable for security. Door opening measures 45"W x 74"H. Wooden floor is covered in 5-3/4"H wood to help keep products dry. Top includes built-in rain gutters for water drainage. Storage building allows forklift access when constructed. Easy assembly.
Heavy duty outdoor steel storage shed is made using maintenance-free and corrosion resistant galvanized corrugated 22 gauge steel panels. Steel shed includes a right-side hinged door that is padlockable for security. Door opening measures 45"W x 74"H. Wooden floor is covered in 5-3/4"H wood to help keep products dry. Top includes built-in rain gutters for water drainage. Storage building allows forklift access when constructed. Easy assembly.
PRICE
$7,349.00
1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 109-1/2 in |
| Depth | 153 in |
| Height | 85 in |
| Weight | 1592 lbs |
| Area | 130 ft² |
Product Details
| Type | Double-depth |
| Capacity | 699 ft³ |
| Material | Galvanized Steel |
| Number of Compartments | 3' 9"W x 6' 2"H |
| Description | Heavy Duty Utility Shed |