DuraMax WoodBridge Vinyl Storage Shed 40234 10-11/16'W x 13-5/16'D x 7-5/8'H, Includes Foundation
Write a Review
|
Questions & Answers (0)
Product Description
The WoodBridge Plus series is our plus signature line that gives you the ultimate solution for all your storage needs. If you have the room this is the ideal storage for you. With large cubic feet, there is no better valued vinyl storage shed in the market place today. Two tone colors beige/brown adds elegance to any outdoor setting. This tall walk-in shed features tall and wide double doors. The wall columns are reinforced with a solid metal structure that gives the shed strength as well as allows you to mount shelves or hang garden tools. These larger sheds can also be used as a hobby or activity room and comes in three popular shed sizes to choose from to fit your needs .
PRICE
$1,999.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10' 8-1/4" ft |
| Depth | 13' 3-3/4" ft |
| Height | 7' 7-1/2" ft |
| Inside Width | 10' 3" ft |
| Inside Depth | 12' 10-1/2" ft |
| Inside Height | 6' 3/4" ft |
| Weight | 370 lbs |
| Area | 154 ft² |
| Door Dimensions | 5' 5/8" x 5' 11-1/2" |
| Outside Sidewall Height | 6' 3/4" ft |
Product Details
| Assembly Required | Yes |
| Type | w/Foundation |
| Color | Beige/Brown |
| Capacity | 805.1 ft³ |
| Material | Vinyl |
| Windows | 1 |
| Floor | Not Included |
| Brand | DuraMax |
Warranty
| Warranty | 15 yr |