Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hanover

Model # :WBB2412020

MPN #: HANWS0102-YEL

Hanover Wooden Storage Shed, 30" x 20-2/5" x 69-3/5" Yellow

Product Description
Say goodbye to outdoor clutter and keep everything organized in one place with this modern utility shed by Hanover. It's the perfect place to store tools, garden supplies and all of your outdoor accessories - with 26 cubic feet of internal space, you can protect it all. Equipped with three short shelves and a storage loft, you can neatly store your smaller items while still have room for larger, vertical tools like rakes and shovels. To keep your possessions safe, the shed comes with a metal, locking latch that accommodates most combination or keyed locks (padlock NOT included). The asphalt roof is waterproof and the pitched roof design allows efficient water and snow runoff to keep everything nice and dry all year long. Stable and durable, the wooden shed is constructed with natural fir wood to last through many seasons. For all of your outdoor storage needs, depend on quality products from Hanover.

Features:
  • Outdoor Wooden Storage Shed with Pitched Roof, 3 Shelves and Locking Latch
  • Sturdy, fir wood construction with black, metal hardware
  • Metal locking latch accommodates most combination or keyed locks (padlock NOT included)
  • 26 cubic feet internal storage capacity
  • Pitched, asphalt roof is waterproof
  • Includes three short shelves
  • Door opening is 20.4 in. W x 48.4 in. H
  • Color: Goldenrod Yellow
  • Storage loft door dimensions: 10 in. W x 6.7 in. H
  • Floor included
  • 1 year limited warranty
PRICE
$355.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2' 6" ft
Depth1' 8-2/5" ft
Height5' 4-4/5" ft
Weight50.6 lbs
Area6 ft²
Door Dimensions20-2/5"W x 48-2/5"H

Product Details

Assembly RequiredYes
Lock TypePadlock Hasp
ColorYellow
Doors1 Door
Capacity26 ft³
MaterialFir Wood
Package Quantity1
Manufacturers Part NumberHANWS0102-YEL
BrandHanover

Warranty

Warranty1 yr