Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ashland Conveyor Products

Model # :WBB730109

MPN #: 33942

Ashland 12"W 90 Degree Curve Skate Wheel Conveyor, Galvanized Steel, 10 Wheels per Foot

Product Description
Gravity skatewheel conveyor will convey lightweight loads that have firm flat conveying surfaces such as cartons, totes, cases etc. Benefits and features of skatewheel conveyor include;

  • It is lighter weight than roller conveyor making it ideal for quick temporary set-ups.
  • Includes quick connecting hook and rod couplers.
  • Skatewheels roll freely making them better suited for conveying lighter packages.
  • Aluminum conveyors are lighter in weight for easier handling.
  • Galvanized steel conveyors are heavier and more durable.
  • 1-15/16"Dia., Pre-lubricated zinc plated steel wheels
Construction:

  • 1" x 2-1/2" x 1" frames in 12 ga galvanized steel.
  • Axles are ¼" diameter steel and are on 3" centers; one end is threaded with locking nut.
  • WPF or Wheel per foot are noted per line item.
  • Hook and rod couplers are zinc plated.
  • Skatewheel sections are measured by the OAW or Overall Width.
Capacities:

  • Wheels are 1-15/16" diameter with ¼" bore and have a 75 Lb capacity.
  • Galvanized steel frame capacities (evenly distributed non-impact load):
    • 36 lbs. per foot with supports on 10' centers.
    • 260 lbs. per foot with supports on 5' centers.


Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.

PRICE
$359.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Height2-27/32 in
Weight Capacity75 per Wheel lbs
Weight35 lbs
Skate Wheel Diameter1-15/16 in
Axle Center3 in
Gauge12
Inside Radius36 in
Between Frame Width10 in
Compatible with Conveyor Frame SizeAshland 2-1/2" x 1" Skatewheel & Roller Conveyor
Outside Radius46 in

Product Details

Assembly RequiredNo
MaterialGalvanized Steel
Manufacturers Part Number33942
BrandAshland Conveyor Products
Type90 Degree Curve Conveyor Section
ColorSilver
Wheels per Foot10
Frame Type12 Ga. Galvanized Steel
StyleSkate Wheel Conveyor
Wheels per Conveyor55
Capacity260 Lbs./Ft. on 5' Support Centers
Package Quantity1
Conveyor Section90 Degree Curve

Warranty

Warranty1 yr