Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UNEX

Model # :WBB3163561

MPN #: 12SWGS8X10

UNEX® SW Straight Galvanized Steel Skate Wheel Conveyor, 10" BF, 8" WPF, 10'L x 12"W

Product Description
Gravity Skate Wheel Conveyor is ideally suited to convey lightweight packages and where operations require portable or temporary conveyor lines such as warehousing or shipping areas. Zinc-plated steel wheels and galvanized steel frame for corrosion resistance or mill finish aluminum wheels and frame for light weight. Hook and stud couplers for connecting portable sections.

Features:
  • 50 lb. wheel capacity (steel) or 25 lb. wheel capacity (aluminum)
  • Up to 210 lbs. per foot load capacity (steel) or 120 lbs. per foot (aluminum)
  • 1/4" diameter carbon steel axles, threaded with locknut, spaced on 3" centers
  • 1-15/16" diameter zinc-plated steel wheels
  • C-Channel 2-1/2" high by 1" leg (7/8" for carton flow) by 12 ga. galvanized steel channel frame




Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.

PRICE
$319.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10
Width12 in
Weight Capacity210 per Ft. lbs
Weight56 lbs
Skate Wheel Diameter1-15/16 in
Between Frame Width10 in
Axle Center3 in

Product Details

Assembly RequiredNo
TypeStraight Conveyor
ColorSilver
Wheels per Foot8
Frame TypeC-Channel
StyleSkate Wheel Conveyor
Wheels per Conveyor80
Capacity2100
MaterialGalvanized Steel
DescriptionGravity Skate Wheel Straight Conveyor
Manufacturers Part Number12SWGS8X10
Conveyor SectionStraight
BrandUNEX

Warranty

Warranty2