This hoist and trolley combo pack features a compact design which is perfect for use in locations where more headroom is required. Manual hand chain hoist is used to raise and lower the hook a full 10' of travel. Both the hoist and trolley are constructed of heavy duty industrial steel with a durable enamel finish for long life.Standard Trolley offers free-floating movement along the I-beam.
Low Headroom Hoist & Trolley Combo Manual 6000 Lb. Cap.
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight Capacity | 6000 lbs |
| Weight | 140 lbs |
| Head Room | 18-1/4 in |
| Beam Width | 4 to 8 in |
| Lift | 10 ft |
Product Details
| Assembly Required | Yes |
| Type | Standard Chain Hoist |
| Material | Steel |
| Color | Orange |
| Manufacturers Part Number | LOW-6P |
| Brand | Vestil |
Related Products
Harrington's NTH low headroom trolley hoist combines economical, trouble-free CF hoist performance with the space savings of an integral trolley. The NTH is ideal for applications requiring a low headroom hoist and trolley combination.
CM Hurricane 360° Hand Chain Hoist, 1 Ton, 15 Ft. Lift Features: Army-type, integrated trolley provides ultra-low headroom. Plain trolley (geared also available). Extremely easy to install. Standard Load Limiter - For simple, automatic overload protection. Braking Power - Weston-style braking system provides reliable positive load control. Powder Coated Finish - For corrosion protection. Heat Treated Steel Gearing - All internal gears and pinions are heat treated steel for high strength and long life. Chain Guide and Stripper - Assures load chain alignment. Precision 4-Pocket ...
The CM HTP and HTG Clevis Trolley can easily be installed in seconds for the exact positioning or seamless traversing of loads with any manual or powered hoist. BENEFITS & FEATURES: EASY TO INSTALL AND ADJUST WITH A WIDE RANGE OF FLANGE WIDTHS Adjust the flange width in a matter of seconds by turning the trolley axle, eliminating the need for loose parts, including spacer washers, when installing the trolley. Adjustments are made by rotating the clevis load bar, ensuring the centered positioning of the hoist in the clevis, preventing creeping to the left or right. SMOOTH OPERATION Trolley ...
Harrington's® SHB ultra-low trolley hoist offers premium quality and durability in a low profile package. This industrial grade hand chain hoist and geared trolley configuration minimizes beam-to-hook distance making it ideal for applications where longer hook travel is required. Features: Extremely low headroom for use where space is limited Efficient hoist drive train minimizes effort required to operate Trolley wheels fit on both tapered and flat flanged beams Maintenance-free sealed trolley ball bearings are lubed-forelife and offer smooth movement with low friction and long life ...
Harrington's® NTH low headroom trolley hoist combines economical, trouble-free CF hoist performance with the space savings of an integral trolley. The NTH is ideal for applications requiring a low headroom hoist and trolley combination. Both push and geared trolley versions are available to best suit your application. Features: Lift the load in tight quarters thanks to low headroom profile Get the features, benefits, and capabilities of Harrington's® CF hand chain hoist Trolley moves smoothly on cast-iron flanged wheels equipped with sealed, lubed-for-life ball bearings Easily adjust ...