Vestil Tilt Master Electric Pallet & Container Tilter, 4000 lb. Cap., 57-1/4"W x 36"L Forks
Write a Review
|
Questions & Answers (0)
Product Description
Tilt Master 115V AC Straddle Pallet & Container Tilter TMS-40-AC the Tilt Master Straddle lifts and positions filled tote boxes or baskets without the need of a fork truck or lift table using the newly designed heavy-duty tilt master. The tilter will function as transporters by moving completed products from work station to work station without waiting for a fork truck. It features a folding ergonomic handle for quick and easy maneuverability. This Lift has a thin profile to allow the user to get as close to the load as possible. The unit has a standard floor lock and rolls easily on the phenolic steering wheels. Lift is designed to be used with virtually any kind of container or pallet and is powered by an AC electric motor that. The unit comes standard with a push-button hand control on a coil cord.
PRICE
$5,775.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 73-3/16 in |
| Width | 57-1/4 in |
| Height | 72-1/8 in |
| Lowered Height | 3 in |
| Raised Height | 37 in |
| Weight Capacity | 4000 lbs |
| Weight | 953 lbs |
| Fork Length | 36 in |
| Fork Width | 4 in |
| Distance Between Forks | 28-1/2 in |
| Distance Across Forks | 36-1/2 in |
| Wheel Diameter | 8 in |
| Operator Reach | 12-1/2 in |
| Level Height | 29 in |
| Fork Adjustment | 1/2 - 28-1/2 in |
Product Details
| Assembly Required | No |
| Min Tile Angle Degrees | 0 ° |
| Material | Steel |
| Lift Time | 39 Seconds |
| Operation | Electric |
| Manufacturers Part Number | TMS-40-AC |
| Max Tilt Angle Degrees | 90 ° |
| Brand | Vestil |
| Type | Electric Powered Pallet & Container Tilter |
| Color | Blue |
| Load Wheel Material | Phenolic |
| Voltage | 115 V |
Warranty
| Warranty | 1 Year |