Nexel
Model # :WB489064
Nexel®, 2 Shelf, Utility Cart, Solid Galvanized, 48"W x 24"D x 39"H, Poly Casters,4 Swivel
|
Questions & Answers (0)
Product Description
Durable, corrosion resistant carts are perfect for hospitals, clean rooms and labs. 18 gauge galvanized steel shelves have clear epoxy coating to provide years of service. Shelves adjust on 1" increments on numbered posts to accommodate various sized loads. Handles have a bright, chrome plated finish. 5" x 1-1/4" polyurethane swivel casters with donut bumpers to help protect walls. 38"H. Easy assembly.This product has Limited Warranty of 1 Year.
PRICE
$269.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 39 in |
| Weight Capacity | 1200 lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Polyurethane |
| Shelf Type | Flat |
| Shelf Capacity | 400 lbs |
| Color | Silver |
| Application | Wet/Dry |
| Caster Type | (4) Swivel |
| Wheel Type | Solid |
| Handle Type | U-Handle |
| Finish | Galvanized |
| Number of Shelves | 2 |
| Material | Steel |
| Manufacturers Part Number | 24483P2SZ |
| Brand | Nexel |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| Certifications | NSF |