Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WBSC2448C

Nexel®, 2 Shelf, Security Utility Cart, Chrome, 48"W x 24"D x 39"H, Poly Casters,4 Swivel

Product Description
✓ 1200 lb. load capacity for dependable material transport
✓ Open wire design improves airflow and reduces dust buildup
✓ Strong wire mesh paired with secure door locks provides visibility & security

This 48"W x 24"D Nexel® Chrome Security Utility Cart is a safer and more secure way to transport valuable equipment and inventory. Ideal for offices, retail stores, warehouses, healthcare, and foodservice applications, the Security Utility Cart combines rugged durability with convenient mobility. Its open wire design maximizes light and sprinkler penetration, and minimizes dust accumulation., while two U-shaped handles and four 5" polyurethane swivel casters, ensure smooth, controlled movement. The chrome plating process consists of electroplated nickel-chrome, resulting in a brilliant high-gloss finish. NSF approved for dry use and backed by a limited 1-year warranty.

  • Includes 1 lockable cage, 2 U-handles, and 4 swivel casters
  • NSF approved for dry use
  • Limited 1-year warranty against
  • PRICE
    $475.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width48 in
    Depth24 in
    Height39 in
    Weight Capacity1200 lbs
    Wheel Diameter5 in

    Product Details

    Assembly RequiredYes
    Wheel MaterialPolyurethane
    TypeWire Utility Cart
    Shelf TypeFlat Wire
    Shelf Capacity800 lbs
    ColorChrome
    ApplicationDry
    Caster Type(4) Swivel
    Wheel TypeSolid
    Handle TypeU-Handle
    FinishChrome
    Number of Shelves2
    MaterialSteel
    BrandNexel

    Warranty

    Warranty1 Year Limited

    Compliance & Certifications

    CertificationsNSF