Drip Diverter - 25' Green Drainage Hose
Write a Review
|
Questions & Answers (0)
Product Description
CEILING WATER LEAK COLLECTORS/DIVERTERS
Drip Diverter 25' Green Drainage Hose
Pipe Drip Collectors are an ideal temporary fix for leaky ceiling pipes in offices, schools, factory floors and more. Green drainage hose attaches directly to water collectors (sold separately) to channel leaks into a tank or drum. Drainage hose measures 25' long.
Drip Diverter 25' Green Drainage Hose
Pipe Drip Collectors are an ideal temporary fix for leaky ceiling pipes in offices, schools, factory floors and more. Green drainage hose attaches directly to water collectors (sold separately) to channel leaks into a tank or drum. Drainage hose measures 25' long.
PRICE
$72.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 ft |
| Weight | 3 |
| Size | 25 ft |
Product Details
| Type | Drainage Hose |
| Country of Origin | CHINA |
| Description | Drainage Hose |
| Color | Green |
| Application | Pipe |
| Manufacturers Part Number | 1782 |
| Brand | UltraTech |