Durham Mfg.® Garden Truck w/ Pneumatic Casters, 1000 lb. Cap., 51-9/16"L x 24-5/16"W x 35-1/8"H
Write a Review
|
Questions & Answers (0)
Product Description
Garden Truck with 10"/12" x 3-1/2" Pneumatic casters, (2) rigid and (2) swivel, perforated deck, 1-1/2" lips up and tubular push handle, green.
PRICE
$539.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51-9/16 in |
| Width | 24-5/16 in |
| Height | 35-1/8 in |
| Weight Capacity | 1000 lbs |
| Weight | 76 lbs |
| Wheel Diameter | (2) 10, (2) 12 in |
| Top Shelf Dimensions | 48"L x 24"W |
| Top Shelf Height | 15-1/2 in |
| Shelf Size | 48"L x 24"W |
Product Details
| Assembly Required | No |
| Type | Garden Truck |
| Shelf Type | Lipped |
| Color | Gray |
| Wheel Type | Pneumatic, 2 Rigid, 2 Swivel |
| Handle Type | Push Handle |
| Number of Shelves | 1 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | GTEPT244810/12PN-83T |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |