x

Take 15% off your entire order!

Offer applied at checkout

Quick Cable 164153-100 Gardian Solderless Male Disconnect, 22-18 Gauge, 100 Pcs

Quick Cable 164153-100 Gardian Solderless Male Disconnect, 22-18 Gauge, 100 Pcs

Item #: WBB1146954

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$53.17 up to 4% OFF

Price: $50.95

Save $2.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Cable 164153-100 Gardian Solderless Male Disconnect, 22-18 Gauge, 100 Pcs

Features:
  • Standard Battery Cable
  • PVC Insulation resists abrasion, fuel, oil, acid and salt
  • Insulation is flame retardant
  • Meets or exceeds SAU J1127, SGT type 22°F (10°C), 8 Gauge Exceeds J1128
  • Rated 60V
  • Meets AWG specifications
  • Copper conductor for maximum conductivity

  • BRAND Quick Cable
  • MANUFACTURERS PART NUMBER 164153-100
  • CONSTRUCTION Polyolefin
  • DESCRIPTION Gardian Solderless Male Disconnect
  • PACKAGE QUANTITY 100 PCS/Bag
  • STUD/TAB SIZE 0.250
  • GAUGE 22-18 Gauge
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Cable 164153-100 Gardian Solderless Male Disconnect, 22-18 Gauge, 100 Pcs

Quick Cable 164153-100 Gardian Solderless Male Disconnect, 22-18 Gauge, 100 Pcs

Item #: WBB1146954

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant