Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gardner Bender

Model # :WBB548257

MPN #: WSP-150

Gardner Bender WSP-150 Gardner Bender Heavy-Duty Spool Cart

Product Description
WSP-150 has a versatile carrying capacity. Holds four reels each 10" diameter x 15" wide, or three reels, each 12" - 14" diameter, or two reels each 12" - 15" diameter x 15" wide or one 24" diameter reel 15" wide.

Features:

  • Constructed of heavy-duty steel tubing, holds up to 700 lbs.
  • Shock-absorbing, semi-pneumatic wheels mounted on ball bearing steel rims with easy-service grease fittings.
  • Dispenses THHN, THW, Romex and other materials from horizontal or vertical position.
  • Two wire guide feeders permit wire feed in any direction.
PRICE
$645.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-13/16 ft

Product Details

DescriptionHeavy-Duty Spool Cart
BrandGardner Bender