Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Lifetime

Model # :WBB957790

MPN #: 80193

Lifetime® Heavy Duty Table Cart

Product Description
The Lifetime Table Cart is the perfect addition to your next large event. It holds up to eight Lifetime 72-Inch Round, 60-Inch Round, or twelve Rectangle Folding Tables. The durable, powder-coated steel construction includes dividers that separate and hold the tables in place, even when partially loaded. With a handle bar and heavy-duty lockable caster wheels, the Lifetime Table Cart is easy to steer and maneuver.

Features:
  • Constructed of 16-Gauge Square Steel Tubing
  • Designed to Roll Through a Standard Doorway
  • Easy to Steer and Maneuver
  • Handle Bar Provides Easy Navigation
  • Holds up to 8 Lifetime 72-Inch Round, 60-Inch Round, or 12 Rectangle Tables
  • Lockable Heavy-Duty Caster Wheels
  • Rigid Durable Construction
  • Steel Dividers to Separate and Hold Tables in Place Even When Partially Loaded
  • Steel Frame with All-Weather Finish
  • Wide Ramp with Rubber Grip for Convenient Loading and Unloading
  • 2-Year Limited Warranty

Larger Quantity Quotes Available. Please call 1-888-978-7759.

PRICE
$589.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width76 in
Depth31-3/8 in
Height43-1/8 in

Product Details

StyleVertical Stack
Cart TypeTable Cart
Capacity8 Tables
ColorBrown
Frame MaterialSteel
Manufacturers Part Number80193
For Use WithRound/Rectangular Tables
BrandLifetime

Warranty

Warranty2 yr