Polyester Pull Line is a pre-lubricated, lightweight, and abrasion resistant pulling line that is manufactured using a proprietary process designed for high temperature and high tensile strength cable pulling applications. It is printed with easy to read sequential footage markings and is manufactured to provide a low coefficient of friction to help minimize duct melting. It easily pulls and installs wire and fiber optic cables within PVC and HDPE ducts. Special Features: Non-Fading Print When Wet, Low Elongation, Pre-Lubricated, Dimensional Stability Prevents Surging During Use, Low ...
Features: Cuts metal wires, rods, and ropes Cutting Capacities: 0.16 inch(4mm) wire rope/ 0.06 inch(1.5mm) spring wire Compare to Klein 63016 Overall Length: 7.5 inches
QSPE25 is a 1/4" replacement pulling eye. For Use With: Quick Sticks Applications: Through Drop Ceilings, Insulated Walls, Under Floors, and Any Confined Space
QSW36 is a 3/16" replacement whisk. For Use With: Quick Sticks Applications: Through Drop Ceilings, Insulated Walls, Under Floors, and Any Confined Space
Features: 7 individual bins allow you to sort by size and type Foldable material trees Heavy duty 6" casters included (No. 603) Easily stacks for storage and transportation of multiple units High strength steel frame holds up to 1000 lbs of material Stacking block securely fits in tree stock to prevent tumbling