Alera® Garment Rack, Silver Steel w/ Casters, 3-Shelf
|
Questions & Answers (0)
Product Description
Time-saving design assembles in minutes without tools. Strong welded wire construction that allows air circulation and helps reduce dust buildup. Double-sided for quick access to items. Rack features four ft. hanging rod for garments, four support hooks for umbrellas, bags, and other items to accommodate your needs. Three shelves adjust in 1" increments and support 350 lbs. on each shelf. Four casters for quick mobility and two lock when it has reached your destination. Hanging rod capacity is 100 lbs. Total unit capacity is 500 lbs. if used with casters. Hangers not included. Mounting: Stand Alone; Width: 48"; Depth: 18"; Height: 75".
PRICE
$135.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 18 in |
| Height | 75 in |
| Weight Capacity | 500 lbs |
Product Details
| Assembly Required | Yes |
| Type | Freestanding Coat Racks |
| Color | Silver |
| Garment Capacity | 40 |
| Style | With Hanger Bars |
| Material | Steel |
| Description | Mobile Coat Rack |
| Manufacturers Part Number | GR364818SR |
| Brand | Alera |