- Model kt74
- Garnish chef coat
- White with black trim
- Solid black trim
- Double breasted
- Ten black pearl buttons
- Left chest pocket
- Thermometer pocket on left sleeve
- 7 Oz., 65% Polyester / 35% cotton
Chef Designs Garnish Chef Coat, White W/Black Trim, Polyester/Cotton, 2XL
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$33.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL |
Product Details
| Type | Chef's Coat |
| Color | White |
| Number of Pockets | 1 |
| Style | KT74 |
| Closure Type | Button Front |
| Material | 65% Polyester, 35% Cotton |
| Front Closure | Button-Front |
| Gender | Unisex |
| Description | Garnish Chef Coat |
| Manufacturers Part Number | KT74BTRGXXL |
| Primary Use | Foodservice |
| Brand | Chef Designs |