Heater Accessories
Related Products
β Ventilated locking cabinet keeps tools clean and electronics secure β Durable TPR casters offer premium maneuverability β 500 lbs. capacity Streamline your shipping and receiving process with the Global Industrialβ’ Receiving Cart. This portable cart has both interior 25" L x 10" W enclosed shelves and 27" L x 8" W exterior shelves and a 27-1/2" x 27-1/2" top worksurface, making it ideal for labelling packages, storing tools, and checking in merchandise. You will find your dock-to-stock cycle times are shorter and reduce improperly labeled products. The ...
β Structural struts provides extreme durability β 12" deck depth β Angled deck and tubular steel uprights are designed to prevent slippage Open and indented frame design makes the Global Industrialβ’ Drywall Cart ideal for moving paneling, sheet rock drywall and plywood around tight corners. Heavy-duty 2,400 lb load capacity. The 1-ΒΌ" tubular 14 gauge steel frame surrounds the entire chassis for added strength, and rounded corners help to prevent wall and doorway damage. The deck is angled and tubular steel uprights are designed to prevent slippage. Knock ...
Bulk items such as rice, potatoes or sugar can be a pain to move around the commercial kitchen without a good set of wheels. This 4 bushel bulk mover cart & tub combo is made of aluminum, heavy duty all welded design. 1.5" diameter easy grip frame; NSF certified. Tub is seamless polyethylene; FDA approved. This is for the cart and tub only; lid sold separately. Cart & tub measures 32.75"L x 21.25"W x 36"H and weighs 31 pounds.
NSF Aluminum Lug Tote Box Cart 23"L x 15-1/2"W x 19"H, 1 Tote Capacity, All Welded Tote box carts make transporting bin totes easy! These tote lug carts are designed for transporting and storing anything from small parts, components to food and recyclables. Durable tote carts roll smoothly on casters. Slide runners support tote boxes and allow quick, easy access. These tote carts accept plastic tote boxes that measure 25-1/8"L x 16"W x 8-1/2"H (totes sold separately). Made with lightweight, tubular aluminum framing. Moves easily on 5"x1 stem caster with gray TPR wheel. NSF listing.
Heavy duty steel angle uprights and machine-rolled tray edges offer superior strength and rigidity. 500lb capacity cart has 12 gauge steel legs with 3-1/2" deep 20-gauge trays.. Reversible top tray offers a flat shelf alternative to ease load or unload of bulky items. Steers easily with a formed steel tubular handle and 5" polypropylene casters (2 swivel, 2 rigid). Durable powder coat finish. Easy assembly.