Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB800258

Global Industrial™ Drywall Cart, 12"x48" Deck, 2,400 lbs Capacity

Product Description
✓ Structural struts provides extreme durability
✓ 12" deck depth
✓ Angled deck and tubular steel uprights are designed to prevent slippage

Open and indented frame design makes the Global Industrial™ Drywall Cart ideal for moving paneling, sheet rock drywall and plywood around tight corners. Heavy-duty 2,400 lb load capacity. The 1-¼" tubular 14 gauge steel frame surrounds the entire chassis for added strength, and rounded corners help to prevent wall and doorway damage. The deck is angled and tubular steel uprights are designed to prevent slippage. Knock unit with minimal assembly required. 4" x 8" rubber flat free casters (4 swivel, 2 with brake. Smooth blue powder coat finish. 1-Year Limited Warranty.
PRICE
$329.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
329.95
Buy 3+ units
315.95Save $14.00 (4%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length43-7/8 in
Width21-1/2 in
Height46-1/4 in
Weight Capacity2400 lbs
Weight95 lbs
Wheel Diameter8 in
Gauge12
Usable Cradle Width11-1/2 x 44 in

Product Details

Assembly RequiredYes
TypeDrywall Cart
ColorBlue
Wheel TypeRubber, 4 Swivel-2 w/ Brakes
MaterialSteel
Manufacturers Part Number800258
BrandGlobal Industrial