- Lockable mesh door(s) with slide bolt hasp, lock not included
- All welded, ready to use, meets OSHA 1910
- 13 gauge flattened mesh sides
- 14 gauge solid top
- 1-1/2" x 3/16" thick corner angles
- Foot pads with pre-drilled holes
- Powder coated safety yellow
- Safety signage in large red letters
- Smooth 1" tube support rails for cylinder protection
- Holds cylinders up to 15" in diameter and up to 37" in height
Jamco Gas Cylinder Mesh Storage Cabinet, 32"W x 40"D x 55"H, 6 Horizontal Cylinder Capacity, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$959.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 32 in |
| Depth | 40 in |
| Height | 55 in |
| Weight | 185 lbs |
| Cylinder Size | Up to 37" Height |
| Gauge | 14 |
Product Details
| Type | Cylinder Storage Cabinet |
| Color | Yellow |
| Door Type | Manual Close |
| Style | Horizontal |
| Capacity | 6 Cylinders |
| Number of Doors | 1 |
| Cylinder Type | Propane |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 3 |
| Package Quantity | 1 |
| Manufacturers Part Number | CH060YP |
| Number of Fixed Shelves | 3 |
| Base Type | Legs |
| Brand | Jamco |
Compliance & Certifications
| Certifications | OSHA 1910 |