Justrite® Paint & Ink Cabinet w/ Self Close Double Doors, 40 Gal. Cap., 43"W x 18"D x 44"H
|
Questions & Answers (0)
Product Description
Justrite® Paint & Ink Cabinet
Self Close Double Doors - 40 Gallon Capacity
Justrite® Paint and Ink Storage cabinet is great for storing paint cans, aerosols and inks. Helps separate and identify Class III flammable liquids. Paint Safety cabinet complies with National Fire Protection Association specifications, OSHA regulations and is approved by the Factory Mutual System. Double walled 18-gauge all-welded steel with 1-1/2" insulating air space. This safety storage cabinet includes a built in grounding connector. The dual 2" vents of this ink and paint cabinet can connect to an exhaust system. Safety cabinet has a 2"D leak proof doorsill to contain spills. The 350 lb galvanized steel shelves of this flammable liquid cabinet adjusts at 3" increments and features a SpillSlope design that direct spills to back and bottom of safety cabinet. Doors have full length piano hinges. Paint safety storage cabinet has a recessed paddle handle with cylinder lock and padlockable latch for security. Stainless steel 3-point self-latching system provides positive door locking. Includes adjustable leveling feet for uneven floors. Durable powder coat finish with Haz-Alert trilingual reflective warning label provides high visibility. 10 Year Limited Warranty.
Self-Close Doors - In the event of fire, the self-close doors will close via a fusible link that melts at 165° releasing the closing mechanism.
Self Close Double Doors - 40 Gallon Capacity
Justrite® Paint and Ink Storage cabinet is great for storing paint cans, aerosols and inks. Helps separate and identify Class III flammable liquids. Paint Safety cabinet complies with National Fire Protection Association specifications, OSHA regulations and is approved by the Factory Mutual System. Double walled 18-gauge all-welded steel with 1-1/2" insulating air space. This safety storage cabinet includes a built in grounding connector. The dual 2" vents of this ink and paint cabinet can connect to an exhaust system. Safety cabinet has a 2"D leak proof doorsill to contain spills. The 350 lb galvanized steel shelves of this flammable liquid cabinet adjusts at 3" increments and features a SpillSlope design that direct spills to back and bottom of safety cabinet. Doors have full length piano hinges. Paint safety storage cabinet has a recessed paddle handle with cylinder lock and padlockable latch for security. Stainless steel 3-point self-latching system provides positive door locking. Includes adjustable leveling feet for uneven floors. Durable powder coat finish with Haz-Alert trilingual reflective warning label provides high visibility. 10 Year Limited Warranty.
Self-Close Doors - In the event of fire, the self-close doors will close via a fusible link that melts at 165° releasing the closing mechanism.
PRICE
$1,655.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 43 in |
| Depth | 18 in |
| Height | 44 in |
| Gauge | 18 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Type | Paint & Ink Cabinet |
| Shelf Capacity | 350 lbs |
| Number of Adjustable Shelves | 3 |
| Color | Red |
| Door Type | Self Close |
| Style | Standard |
| Capacity | (6) 5 Gallon Cans |
| Number of Doors | 2 |
| Number of Shelves | 3 |
| Material | Steel |
| Construction Type | Assembled |
| Number of Compartments | 4 |
| Manufacturers Part Number | 893031 |
| Number of Fixed Shelves | 1 |
| Base Type | Leveling Feet |
| Brand | Justrite |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | OSHA |