+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Cut accurate flange gaskets in the field quickly and efficiently to reduce costly down-time! AllPax® Standard Extension-Style Gasket Cutter cuts gaskets from 1/4" to 37" in diameter. Special cutting blades are held securely, ensuring consistent and repetitive cuts for gasket materials up to 3/4" thick. Rigid cutting board provides flat cutting surface.
Weights & Dimensions
- Width 18-3/4 in
- Diameter 18-3/4 in
- Height 3-1/4 in
- Weight 11.2 lbs
Product Details
- Description Kit Style #3 CAP
- Type Gasket Cutting Kit
- For Use With Gasket Material
- Brand AllPax
- Material Metal & Plastic
- Style #3
- Manufacturers Part Number AX6030
- Color Family Metalic
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories

AllPax® Gasket Cutter Kit AX6030, Style #3 CAP To 37"
$376.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories