- 9000 rpm Reciprocating Saw
- Variable Speed Throttle
- Rotatable Exhaust Deflector
- Dual chuck accepts compact & full-size blades up to 0.055" thick
- 0.62" Stroke for Fast Cutting
- Includes Hex Wrench
Sioux® Air Recip Saw, HP, " Air Inlet, 9000 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$345.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
Product Details
| RPM | 9000 rpm |
| SCFM Use @ 90 PSI | 18 SCFM |
| Made in the USA | Yes |
| Color | Red/Black |
| Manufacturers Part Number | RS10KA |
| Tool Type | Recip Saw |
| Max PSI | 90 psi |
| CFM @ 90 PSI | 18 CFM |
| Free Speed | 9000 rpm |
| Brand | Sioux |
Warranty
| Warranty | 1 yr |