- 0.5 hp Mid Size Right Angle Die Grinder 16200 rpm
- Mid Size
- Lockoff Lever Throttle
- Comfort Grip
- Rear Exhaust
- Built-in Speed Regulator
- CE Compliant
- 1/4" NPT Air Inlet Size
- 3/8" (10 mm) Recommended Hose Size
- Performance rated @ 90 psig (6.2 bar) air pressure
- Includes Collet & Wrenches
Force Right Angle Die Grinder, 1/4" Air Inlet, 16200 RPM, Gray/Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$215.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/2 in |
| Weight | 2 lbs |
| Air Inlet | 1/4 in |
| Collet Size | 1/4 in |
Product Details
| Max RPM | 16200 rpm |
| RPM | 16200 rpm |
| Horsepower | 0.5 HP |
| Color | Gray/Black |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Max PSI | 90 psi |
| Made in the USA | No |
| Description | Right Angle Die Grinder |
| Package Quantity | 1 |
| Manufacturers Part Number | 5056C |
| Free Speed | 16200 rpm |
| Exhaust | Rear |
| Brand | Force |
Warranty
| Warranty | 1 yr |