Gator Grip Coarse Grit Anti-Slip Tape, Black, 4"W x 50'L Roll, SG6504B
Write a Review
|
Questions & Answers (0)
Product Description
Heavy foot traffic and dirty work environments can clog up standard grit products with mud, oil, saw dust, liquids and grease. Extra Coarse Gator Grip® offers a very deeply textured (36-grit) surface to continue to offer non-slip protection, even in the dirtiest conditions. Tape can even be spray painted and still maintain a anti-slip surface. Tape is waterproof for both indoor and outdoor applications, and offers excellent hydrocarbon resistance. This tape has a very aggressive grit surface and is recommended for areas with heavy debris only. Great for mud, saw dust, snow and other outdoor applications. Meets or exceeds OSHA 1910.24, 1910.26 and ANSI B101.1.
PRICE
$109.95
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 ft |
| Width | 4 in |
| Weight | 4 lbs |
Product Details
| Type | Solid |
| Package Quantity | 1 |
| Description | Traction Tape |
| Color | Black |
| Manufacturers Part Number | SG6504B |
| Grit | 36 |
| Brand | Incom Manufacturing |