- 1/4" NPTF Gauge Fitting
BVA Hydraulic Gauge Fitting 3/8" X 3/8" X 1/4" NPTF X 5-1/8"L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$65.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5.12 yd |
| Width | 1.25 |
| Height | 1.25 |
Product Details
| Internal Pressure at Capacity | 10000 psi |
| Package Quantity | 1 |
| Manufacturers Part Number | CF3814 |
| Brand | BVA Hydraulics |