- Manifold with Four Needle Valve
- 5 Oil Ports, Port Size 3/8"-18NPTF
- Mounting Hole 4.4
- Pressure Rating: 10,000 PSI
BVA Hydraulic Manifold Block with 4 Needle Valves, 12"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,031.35
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 yd |
| Width | 2.6 |
| Height | 4.13 |
| Port Size | 3/8"-18NPTF in |
Product Details
| Internal Pressure at Capacity | 10000 psi |
| Number of Ports | 5 |
| Package Quantity | 1 |
| Manufacturers Part Number | MFC4 |
| Mounting Holes | 0.28" Dia. |
| Brand | BVA Hydraulics |