Prime-Line GD 52108 4-Inch Diameter Pulley with Strap and Bolt
Write a Review
|
Questions & Answers (0)
Product Description
This heavy duty pulley is constructed from galvanized steel. It features a case hardened steel race with steel ball bearings. This style pulley can be used at stationary or spring pulley positions.
PRICE
$21.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Type | Garage Door |
| Body Material | Steel |
| Package Quantity | 1 |
| Description | 4-Inch Diameter Pulley with Strap and Bolt |
| Color | Silver |
| Manufacturers Part Number | GD 52108 |
| Brand | Prime-Line Products |