Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Prime-Line Products

Model # :WBB2234854

MPN #: GD 52197

Prime-Line GD 52197 Bottom Lifting Brackets without Fasteners and 7/16-Inch Stem,(Pack of 2)

Product Description
Prime-Line GD 52197 Bottom Lifting Brackets without Fasteners and 7/16-Inch Stem,(Pack of 2)

This bottom lifting bracket is constructed from heavy duty 13 gauge galvanized steel. It features a steel cable pin and accepts a standard 7/16 in. diameter roller stem. This style bracket is used on most wooden garage doors.

PRICE
$19.50

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight1 lbs

Product Details

TypeGarage Door
Body MaterialSteel
Package Quantity2
DescriptionBottom Lifting Brackets without Fasteners and 7/16-Inch Stem
ColorSilver
Manufacturers Part NumberGD 52197
BrandPrime-Line Products